- Washer
features
- Available in a variety of sizes
| Inside Dia. | 1.016 in |
| Clutch-Brake Type | DBA |
| Outside Dia. | 2 in |
| Series | 117DBA |
| Accessory Type | Washer |
| Thickness Size | 0.156 in |
| Size Code | 117 |
| Weight | 0.0 LB |
| Inside Dia. | 1.016 in |
| Clutch-Brake Type | DBA |
| Outside Dia. | 2 in |
| Series | 117DBA |
| Accessory Type | Washer |
| Thickness Size | 0.156 in |
| Size Code | 117 |
| Weight | 0.0 LB |