- Spring
- 24 Size Code
features
- Available in a variety of sizes
| Clutch-Brake Type | CTE |
| Material | Carbon Steel |
| Series | 24CT500 |
| Size Code | 24 |
| Accessory Type | Spring |
| Weight | 2.06 LB |
| Clutch-Brake Type | CTE |
| Material | Carbon Steel |
| Series | 24CT500 |
| Size Code | 24 |
| Accessory Type | Spring |
| Weight | 2.06 LB |