- Spare Part
features
- Available in a variety of sizes
| Size (text) | 0.75 in |
| Accessory Type | Key Stock |
| Length | 7 1/2 in |
| Shape | Square |
| Weight | 0.0 LB |
| Size (text) | 0.75 in |
| Accessory Type | Key Stock |
| Length | 7 1/2 in |
| Shape | Square |
| Weight | 0.0 LB |