- Bushing
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | Push Rod Bush |
| Clutch-Brake Type | CS |
| Size Code | 6 |
| Material | Carbon Steel |
| Fitting Type | Straight |
| Series | 6CS200 |
| Weight | 0.0 LB |
| Accessory Type | Push Rod Bush |
| Clutch-Brake Type | CS |
| Size Code | 6 |
| Material | Carbon Steel |
| Fitting Type | Straight |
| Series | 6CS200 |
| Weight | 0.0 LB |