- Washer
features
- Available in a variety of sizes
| Clutch-Brake Type | DP |
| Inside Dia. | 0.219 in |
| Accessory Type | Washer |
| Series | 225DP |
| Size Code | 225 |
| Thickness Size | 0.062 in |
| Outside Dia. | 0.745 in |
| Weight | 0.0 LB |
| Clutch-Brake Type | DP |
| Inside Dia. | 0.219 in |
| Accessory Type | Washer |
| Series | 225DP |
| Size Code | 225 |
| Thickness Size | 0.062 in |
| Outside Dia. | 0.745 in |
| Weight | 0.0 LB |