- Tube
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | VC |
| Series | 52VC |
| Material | Brass |
| Accessory Type | Air Connection Tube |
| Size Code | 52 |
| Weight | 0.0 LB |
| Clutch-Brake Type | VC |
| Series | 52VC |
| Material | Brass |
| Accessory Type | Air Connection Tube |
| Size Code | 52 |
| Weight | 0.0 LB |