- Washer
features
- Available in a variety of sizes
| Clutch-Brake Type | CTF |
| Thickness Size | 0.25 in |
| Series | 12CTF237 |
| Size Code | 12 |
| Accessory Type | Washer |
| Inside Dia. | 0.781 in |
| Outside Dia. | 2.375 in |
| Weight | 0.0 LB |
| Clutch-Brake Type | CTF |
| Thickness Size | 0.25 in |
| Series | 12CTF237 |
| Size Code | 12 |
| Accessory Type | Washer |
| Inside Dia. | 0.781 in |
| Outside Dia. | 2.375 in |
| Weight | 0.0 LB |