- Washer
features
- Available in a variety of sizes
| Size Code | 42 |
| Inside Dia. | 1.128 in |
| Outside Dia. | 1.75 in |
| Series | 42VC1200 |
| Thickness Size | 0.375 in |
| Accessory Type | Lockwasher |
| Clutch-Brake Type | VC |
| Weight | 0.0 LB |
| Size Code | 42 |
| Inside Dia. | 1.128 in |
| Outside Dia. | 1.75 in |
| Series | 42VC1200 |
| Thickness Size | 0.375 in |
| Accessory Type | Lockwasher |
| Clutch-Brake Type | VC |
| Weight | 0.0 LB |