
- Washer
features
- Available in a variety of sizes
Outside Dia. | 2.0468 in |
Accessory Type | Outer Washer |
Inside Dia. | 1.8125 in |
Thickness Size | 0.0299 in |
Weight | 0.0 LB |

Outside Dia. | 2.0468 in |
Accessory Type | Outer Washer |
Inside Dia. | 1.8125 in |
Thickness Size | 0.0299 in |
Weight | 0.0 LB |