- Washer
features
- Available in a variety of sizes
| Thickness Size | 0.0299 in |
| Outside Dia. | 1.625 in |
| Accessory Type | Washer |
| Inside Dia. | 1.391 in |
| Weight | 0.0 LB |
| Thickness Size | 0.0299 in |
| Outside Dia. | 1.625 in |
| Accessory Type | Washer |
| Inside Dia. | 1.391 in |
| Weight | 0.0 LB |