- Washer
features
- Available in a variety of sizes
| Outside Dia. | 1.23 in |
| Inside Dia. | 1 in |
| Accessory Type | Inner Washer |
| Thickness Size | 0.0299 in |
| Weight | 0.0 LB |
| Outside Dia. | 1.23 in |
| Inside Dia. | 1 in |
| Accessory Type | Inner Washer |
| Thickness Size | 0.0299 in |
| Weight | 0.0 LB |