- O-Ring
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Inside Dia. | 8.975 in |
| Outside Dia. | 9.25 in |
| Thickness Size | 0.275 in |
| Material | Buna-N |
| Accessory Type | Outer Seal Ring |
| Weight | 0.0 LB |
| Inside Dia. | 8.975 in |
| Outside Dia. | 9.25 in |
| Thickness Size | 0.275 in |
| Material | Buna-N |
| Accessory Type | Outer Seal Ring |
| Weight | 0.0 LB |