- Seal
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Inside Dia. | 1.375 in |
| Outside Dia. | 1.625 in |
| Material | Alloy Steel |
| Accessory Type | Carbon Seal |
| Thickness Size | 0.5 in |
| Weight | 0.0 LB |
| Inside Dia. | 1.375 in |
| Outside Dia. | 1.625 in |
| Material | Alloy Steel |
| Accessory Type | Carbon Seal |
| Thickness Size | 0.5 in |
| Weight | 0.0 LB |