- O-Ring
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Outside Dia. | 8.25 in |
| Durometer | 90 |
| Inside Dia. | 7.975 in |
| Thickness Size | 0.275 in |
| Accessory Type | Inner Seal Ring |
| Material | Buna-N |
| Weight | 0.0 LB |
| Outside Dia. | 8.25 in |
| Durometer | 90 |
| Inside Dia. | 7.975 in |
| Thickness Size | 0.275 in |
| Accessory Type | Inner Seal Ring |
| Material | Buna-N |
| Weight | 0.0 LB |