Skip to content Skip to navigation menu
Airflex148829HS

148829HS

Clutch-Brake Accessory - Constricting Element Assembly
Item #111256613
  • Element Assembly
  • 14 Size Code
Airflex148829HS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Element Assembly
  • 14 Size Code

applications

  • Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Series 14VC500
Type Constricting
Clutch-Brake Type VC
Size Code 14
Accessory Type Element Assembly
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison