- 1 QRV w/Standard Pipe Adapter
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Thread Size | 1-11 1/2 |
| Operating Pressure [Max] | 150 psi |
| Temperature Range [Max] | 120 °F |
| Temperature Range [Min] | -40 °F |
| Accessory Type | 1 QRV w/Standard Pipe Adapter |
| Weight | 0.0 LB |

