- 480 Maximim RPM
| RPM [Max] | 480 rpm |
| Clutch-Brake Application | Pressure Set |
| Torque | 2.8e+006 in lb |
| Size Code | 66 |
| Accessory Type | Standard Friction Shoe Assembly Kit |
| Clutch-Brake Type | VC |
| Series | 66VC1600 |
| Weight | 0.0 LB |
| RPM [Max] | 480 rpm |
| Clutch-Brake Application | Pressure Set |
| Torque | 2.8e+006 in lb |
| Size Code | 66 |
| Accessory Type | Standard Friction Shoe Assembly Kit |
| Clutch-Brake Type | VC |
| Series | 66VC1600 |
| Weight | 0.0 LB |