- 520 Maximim RPM
| RPM [Max] | 520 rpm |
| Clutch-Brake Application | Pressure Set |
| Series | 60VC1600 |
| Size Code | 60 |
| Accessory Type | Standard Friction Shoe Assembly Kit |
| Torque | 2.183e+006 in lb |
| Clutch-Brake Type | VC |
| Weight | 0.0 LB |
| EAN or UPC | 2194930000000 |
| RPM [Max] | 520 rpm |
| Clutch-Brake Application | Pressure Set |
| Series | 60VC1600 |
| Size Code | 60 |
| Accessory Type | Standard Friction Shoe Assembly Kit |
| Torque | 2.183e+006 in lb |
| Clutch-Brake Type | VC |
| Weight | 0.0 LB |
| EAN or UPC | 2194930000000 |