- 1100 Maximim RPM
| RPM [Max] | 1100 rpm |
| Clutch-Brake Type | VC |
| Torque | 296000 in lb |
| Clutch-Brake Application | Pressure Set |
| Size Code | 28 |
| Series | 28VC1000 |
| Accessory Type | Standard Friction Shoe Assembly Kit |
| Weight | 0.0 LB |
| RPM [Max] | 1100 rpm |
| Clutch-Brake Type | VC |
| Torque | 296000 in lb |
| Clutch-Brake Application | Pressure Set |
| Size Code | 28 |
| Series | 28VC1000 |
| Accessory Type | Standard Friction Shoe Assembly Kit |
| Weight | 0.0 LB |