- 550 Maximim RPM
| Clutch-Brake Type | VC |
| Torque | 1.61e+006 in lb |
| RPM [Max] | 550 rpm |
| Series | 51VC1600 |
| Accessory Type | Torque Bar Kit |
| Size Code | 51 |
| Clutch-Brake Application | Pressure Set |
| Weight | 0.0 LB |
| Clutch-Brake Type | VC |
| Torque | 1.61e+006 in lb |
| RPM [Max] | 550 rpm |
| Series | 51VC1600 |
| Accessory Type | Torque Bar Kit |
| Size Code | 51 |
| Clutch-Brake Application | Pressure Set |
| Weight | 0.0 LB |