- 700 Maximum RPM
- WCBD Clutch-Brake
applications
- Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
features
- Improved fluid dynamics
- Absorbs and dissipates huge thermal loads
- 1:1 dynamic to static torque ratio
| Accessory Type | Powerhead Assembly |
| Torque @ 80 psi | 295000 in lb |
| No. of Discs | 1 |
| Clutch-Brake Application | Pressure Set |
| RPM [Max] | 700 rpm |
| Size Code | 36 |
| Series | 36WCBD |
| Clutch-Brake Type | WCBD |
| Application | Drilling Rigs, Dynamometers, Logging Equipment, Marine Mooring Systems, Slip Clutches, Tension Brakes, Unwind Stands |
| Weight | 0.0 LB |

