Skip to content Skip to navigation menu
Airflex146334A

146334A

Cast Iron 3000 rpm Air Cooled Disc Accessory
Item #111256870
  • 3000 Maximim RPM
  • 14000 in lb Torque
Airflex146334A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3000 Maximim RPM
  • 14000 in lb Torque

applications

  • Bottling Equipment, Power Shovels, Draglines, Conveyors, Shears, Power Presses

features

  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units
Size Code 209
Accessory Type Brake
Series 209DBB
Clutch-Brake Application Spring Set
Clutch-Brake Type DBB
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison