- 670 Maximim RPM
| Torque | 819000 in lb |
| RPM [Max] | 670 rpm |
| Clutch-Brake Type | VC |
| Accessory Type | Element Kit |
| Size Code | 42 |
| Clutch-Brake Application | Pressure Set |
| Series | 42VC1200 |
| Weight | 0.0 LB |
| Torque | 819000 in lb |
| RPM [Max] | 670 rpm |
| Clutch-Brake Type | VC |
| Accessory Type | Element Kit |
| Size Code | 42 |
| Clutch-Brake Application | Pressure Set |
| Series | 42VC1200 |
| Weight | 0.0 LB |