- 3000 Maximim RPM
- 10500 in lb Torque
applications
- Power Presses, Tension Brakes, Emergency Stop Brakes on Unwind Stands
features
- Optional split friction discs simplify maintenance
- Low-inertia friction disc assembly
- Spring- or pressure-applied multiple disc units
| Clutch-Brake Application | Spring Set |
| Clutch-Brake Type | DC |
| Series | 109DC |
| Size Code | 109 |
| Accessory Type | Clutch |
| Weight | 0.0 LB |

