- Clutch-Brake Accessory
includes
- Drive Bar, Shoe, Pin & Lockwire
| Accessory Type | Friction Kit |
| Series | 14CB400 |
| Type | Hi-Coefficient |
| Size Code | 14 |
| Clutch-Brake Type | CB |
| Weight | 0.0 LB |
| Accessory Type | Friction Kit |
| Series | 14CB400 |
| Type | Hi-Coefficient |
| Size Code | 14 |
| Clutch-Brake Type | CB |
| Weight | 0.0 LB |