- 1800 Maximim RPM
| Material | Carbon Steel |
| Clutch-Brake Application | Pressure Set |
| Inertia | 2 lb-ft sq |
| Series | 8CB250 |
| Clutch-Brake Type | CB |
| Accessory Type | Pin & Lockwire Kit |
| Torque @ 75 psi | 4290 in lb |
| Size Code | 8 |
| RPM [Max] | 1800 rpm |
| Weight | 0.48 LB |
| Material | Carbon Steel |
| Clutch-Brake Application | Pressure Set |
| Inertia | 2 lb-ft sq |
| Series | 8CB250 |
| Clutch-Brake Type | CB |
| Accessory Type | Pin & Lockwire Kit |
| Torque @ 75 psi | 4290 in lb |
| Size Code | 8 |
| RPM [Max] | 1800 rpm |
| Weight | 0.48 LB |