- Friction Kit Accessory
- 8 Size Code
includes
- Shoe, Pin & Lockwire
| Clutch-Brake Type | CB |
| Accessory Type | Friction Kit |
| Type | Hi-Coefficient |
| Series | 8CB250 |
| Size Code | 8 |
| Weight | 0.0 LB |
| Clutch-Brake Type | CB |
| Accessory Type | Friction Kit |
| Type | Hi-Coefficient |
| Series | 8CB250 |
| Size Code | 8 |
| Weight | 0.0 LB |