- Element Assembly
- 30 Size Code
applications
- Marine Propulsion
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Series | 30CM500 |
| Size Code | 30 |
| Clutch-Brake Type | CM |
| Type | Constricting |
| Accessory Type | Element Assembly |
| Weight | 0.0 LB |

