- Element Assembly
- 48 Size Code
- 900 rpm
- 613500 in lb Torque @ 75 psi
applications
- Marine Propulsion
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Clutch-Brake Type | CM |
| Torque @ 75 psi | 613500 in lb |
| RPM [Max] | 900 rpm |
| Friction Width | 6 1/2 in |
| Configuration | Single Element |
| Series | 48CM650 |
| Material | Carbon Steel, Neoprene |
| Type | Constricting |
| Clutch-Brake Application | Pressure Set |
| Accessory Type | Element Assembly |
| Size Code | 48 |
| Inertia | 900 lb-ft sq |
| Weight | 0.0 LB |

