- Element Assembly
- 40 Size Code
- 900 rpm
- 369500 in lb Torque @ 75 psi
applications
- Marine Propulsion
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Inertia | 1150 lb-ft sq |
| Clutch-Brake Type | CM |
| Type | Constricting |
| Friction Width | 5 1/2 in |
| Size Code | 40 |
| Material | Carbon Steel, Neoprene |
| Configuration | Single Element |
| Torque @ 75 psi | 369500 in lb |
| RPM [Max] | 900 rpm |
| Clutch-Brake Application | Pressure Set |
| Series | 40CM550 |
| Accessory Type | Element Assembly |
| Weight | 0.0 LB |

