- Brake
- 229 Size Code
applications
- Can making machines, Draglines, Power shovels, Conveyors, Power presses
features
- Optional split friction discs simplify maintenance
- Low-inertia friction disc assembly
- Spring- or pressure-applied multiple disc units
| Accessory Type | Brake |
| Clutch-Brake Type | DBA |
| Size Code | 229 |
| Clutch-Brake Application | Spring Set |
| Application | For 822/820 Motor |
| Series | 229DBA |
| Weight | 0.0 LB |

