Skip to content Skip to navigation menu
Airflex146163DN

146163DN

Cast Iron 1500 rpm Air Cooled Disc Accessory
Item #111258247
  • 1500 Maximim RPM
Airflex146163DN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1500 Maximim RPM

applications

  • Can making machines, Draglines, Power shovels, Conveyors, Power presses

features

  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units
Application For 824 Motor
Accessory Type Brake
Size Code 229
Series 229DBA
Clutch-Brake Type DBA
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison