Skip to content Skip to navigation menu
Airflex146162FG

146162FG

Clutch-Brake Accessory - Brake
Item #111258141
  • 1500 Maximim RPM
Airflex146162FG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1500 Maximim RPM

applications

  • Can making machines, Draglines, Power shovels, Conveyors, Power presses

features

  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units
Size Code 129
Clutch-Brake Type DBA
Accessory Type Brake
Series 129DBA
Pressure 80 psi
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison