
- Element Assembly
- 18 Size Code
applications
- Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
Size Code | 18 |
Clutch-Brake Type | CB |
Accessory Type | Element Assembly |
Series | 18CB500 |
Type | Constricting |
Weight | 0.0 LB |
