Skip to content Skip to navigation menu
Airflex146131AW

146131AW

Clutch-Brake Accessory - Constricting Element Assembly
Item #111257991
  • Element Assembly
  • 52 Size Code
Airflex146131AW
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Element Assembly
  • 52 Size Code

applications

  • Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Clutch-Brake Type VC
Type Constricting
Accessory Type Element Assembly
Size Code 52
Series 52VC1200
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison