- Axial Locking Assembly
- 66 Size Code
- 480 rpm
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Configuration | Axial Locking Assembly |
| Clutch-Brake Type | VC |
| Series | 66VC1600 |
| Friction Width | 16 in |
| Material | Carbon Steel |
| RPM [Max] | 480 rpm |
| Clutch-Brake Application | Pressure Set |
| Accessory Type | Axial Locking Assembly |
| Type | Constricting |
| Size Code | 66 |
| Weight | 318.0 LB |

