- Axial Locking Assembly
- 51 Size Code
- 550 rpm
- 1610000 lb in Torque @ 75 psi
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Type | Constricting |
| Size Code | 51 |
| Series | 51VC1600 |
| RPM [Max] | 550 rpm |
| Torque @ 75 psi | 1610000 in lb |
| Accessory Type | Axial Locking Assembly |
| Clutch-Brake Type | VC |
| Configuration | Axial Locking Assembly |
| Material | Carbon Steel |
| Clutch-Brake Application | Pressure Set |
| Friction Width | 16 in |
| Weight | 0.0 LB |

