- 1000 Maximim RPM
applications
- Mounted to the end of a rifle and cross drilled shaft, Clutches, Brakes
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Carbon Steel |
| Accessory Type | Rotorseal |
| Inlet Port Size | 1/2-14 |
| Pressure [Max] | 150 psi |
| Type | Standard |
| RPM [Max] | 1000 rpm |
| Operating Temperature | 130 °F |
| No. of Passage | 2 |
| Weight | 9.02 LB |

