- Element Assembly
- 40 Size Code
applications
- Construction Equipment, Marine Winches, Metalworking Machinery, Slip Clutches, Tension Brakes
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Series | 40E700 |
| Clutch-Brake Application | Pressure Set |
| Accessory Type | Element Assembly |
| Size Code | 40 |
| Configuration | Single Element |
| Clutch-Brake Type | E |
| Weight | 0.0 LB |

