- 1/2 QRV w/Steel Sleeve
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | 1/2 QRV w/Steel Sleeve |
| Thread Size | 1/2-14 |
| Flow Capacity | 172 CFM |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 120 °F |
| Operating Pressure [Max] | 150 psi |
| Weight | 1.0 LB |

