- 3/8 QRVM w/Rubber Sleeve
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Temperature Range [Min] | -40 °F |
| Flow Capacity | 121 CFM |
| Thread Size | 3/8-18 |
| Temperature Range [Max] | 120 °F |
| Operating Pressure [Max] | 150 psi |
| Accessory Type | 3/8 QRVM w/Rubber Sleeve |
| Weight | 0.52 LB |

