- 3/8 QRV End Cap Kit
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | 3/8 QRV End Cap Kit |
| Operating Pressure [Max] | 150 psi |
| Temperature Range [Min] | -40 °F |
| Thread Size | 3/8-18 |
| Flow Capacity | 121 CFM |
| Temperature Range [Max] | 120 °F |
| Weight | 0.07 LB |

