- Element w/Side Connection
- 16 Size Code
- 1300 rpm
- 32600 lb in Torque @ 75 psi
applications
- Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Clutch-Brake Type | ER |
| Configuration | Single Element |
| Torque @ 75 psi | 32600 in lb |
| Clutch-Brake Application | Pressure Set |
| Inertia | 7 lb-ft sq |
| Size Code | 16 |
| Series | 16ER475 |
| Accessory Type | Element w/Side Connection |
| RPM [Max] | 1300 rpm |
| Material | Carbon Steel, Neoprene |
| Weight | 33.5 LB |

