- Element w/Side Connection
- 14 Size Code
- 1500 rpm
- 22600 lb in Torque @ 75 psi
applications
- Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Series | 14ER400 |
| Clutch-Brake Type | ER |
| RPM [Max] | 1500 rpm |
| Inertia | 4 lb-ft sq |
| Size Code | 14 |
| Torque @ 75 psi | 22600 in lb |
| Friction Width | 0.2 in |
| Material | Carbon Steel, Neoprene |
| Accessory Type | Element w/Side Connection |
| Configuration | Single Element |
| Clutch-Brake Application | Pressure Set |
| Weight | 18.461 LB |

