- Element Assembly w/Side Connection
- 12 Size Code
- 1800 rpm
- 12300 lb in Torque @ 75 psi
applications
- Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Inertia | 2 lb-ft sq |
| Configuration | Single Element |
| Clutch-Brake Application | Pressure Set |
| Friction Width | 3 1/2 in |
| Material | Carbon Steel, Neoprene |
| Series | 12ER350 |
| Size Code | 12 |
| Accessory Type | Element Assembly w/Side Connection |
| RPM [Max] | 1800 rpm |
| Clutch-Brake Type | ER |
| Torque @ 75 psi | 12300 in lb |
| Weight | 0.0 LB |

