- 3/4 QRV w/Rubber Sleeve
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | 3/4 QRV w/Rubber Sleeve |
| Thread Size | 3/4-14 |
| Flow Capacity | 287 CFM |
| Operating Pressure [Max] | 150 psi |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 120 °F |
| Weight | 0.9 LB |

