- Seal
applications
- Mounted to the end of a rifle and cross drilled shaft, Clutches, Brakes
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Carbon Steel |
| No. of Passage | 1 |
| Pressure [Max] | 1000 psi |
| Inlet Port Size | 3/8-18 |
| Accessory Type | Internal Rotorseal |
| Type | B3 |
| Operating Temperature | 200 °F |
| Weight | 0.0 LB |

