
- Element w/2 Side Connection
- 10 Size Code
applications
- Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
Clutch-Brake Type | CB |
Series | 10CB300 |
Size Code | 10 |
Accessory Type | Element w/2 Side Connection |
Type | Constricting |
Weight | 19.4 LB |
