Skip to content Skip to navigation menu
Airflex145096US

145096US

Clutch-Brake Accessory - Element w/2 Side Connection
Item #111255000
  • Element w/2 Side Connection
  • 8 Size Code
Airflex145096US
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Element w/2 Side Connection
  • 8 Size Code

applications

  • Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Accessory Type Element w/2 Side Connection
Clutch-Brake Type CB
Type Constricting
Series 8CB250
Size Code 8
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison