Skip to content Skip to navigation menu
Airflex143829HE

143829HE

Clutch-Brake Accessory - Element w/4 QRV
Item #111256568
  • Element w/4 QRV
  • 14 Size Code
Airflex143829HE
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Element w/4 QRV
  • 14 Size Code

applications

  • Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Clutch-Brake Type VC
Type Constricting
Accessory Type Element w/4 QRV
Series 14VC500
Size Code 14
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison